Shop All Maintenance Sets
Enerpac
A240, 18" EXTENSION TUBE
Mfr # A240
Zoro # G1440564
product price: $302.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 25 ton
- Capacity of Attachment 12.5 ton
- Overall Length 18 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A240
- Zoro # G1440564
- UPC # 662005805631
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 18 in |
Overall Length (In.) | 18 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lock On Extension Tube |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 25 ton |
Capacity of Attachment | 12.5 ton |
Material of Construction | Steel |
Capacity (Tons) | 12.5 |
For Use With | 25 Ton RC Cylinders |
Material | Steel |
Attachment Type | Slip-Lock Extension |
Accessory Type | Lock On Extension Tube |
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 12.5 ton, Material Steel, Overall Length 18 in, For Use With Cylinder Capacity 25 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore (UCP210-31)
- AIGNEP USA Union Y, Brass, Push-Fit, 1/4in., PK5 (88310-04)
- AZTEC LIFTING HARDWARE Repair Lap Link 3/8 x 1-5/8 ZP (CRL038)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (60BS15H X 1 1/2)
- ENERPAC Simplex 15 Ton Ratchet Jack 1275 In Stroke (RJ24A)
- ENERPAC Drive Unit Seal Kit (S3000SK)
- ENERPAC A20, 5 ton RC Cylinder Attachment, Collar Toe (A20)
- ENERPAC Repair Kit (JTA176K)
- ENERPAC RC10K72, RC10 TON PREMIUM REPAIR KIT, RC106, RC108, RC1010, (RC10K72)
- ENERPAC RD910K2, REPAIR KIT (RD910K2)
- ENERPAC Repair Kit (RWT39K1)
- Enerpac Parts & Accessories