Shop All Maintenance Sets
Enerpac
A239, 10" EXTENSION TUBE
Mfr # A239
Zoro # G1680926
product price: $220.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinder Series RC
- For Use With Cylinder Capacity 25 ton
- Capacity of Attachment 12.5 ton
- Overall Length 10 in
- For Use With 25 Ton RC Cylinders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A239
- Zoro # G1680926
- UPC # 662005805624
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Overall Length | 10 in |
Overall Length (In.) | 10 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lock On Extension Tube |
For Use With Cylinder Series | RC |
For Use With Cylinder Capacity | 25 ton |
Capacity of Attachment | 12.5 ton |
For Use With | 25 Ton RC Cylinders |
Material of Construction | Steel |
Capacity (Tons) | 12.5 |
Material | Steel |
Attachment Type | Slip-Lock Extension |
Accessory Type | Lock On Extension Tube |
Description
Lock On Extension Tube, Attachment Type Slip-Lock Extension, 12.5 ton, Material Steel, Overall Length 10 in, For Use With Cylinder Capacity 25 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3509)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0502BG1M90, Suction Strainer, 125 micron, Outside-In (MF0423508)
- GAST Repair Kit, Air Motor (K210-WW)
- NUMATICS Filter Regulator Assembly, Cap. 90 mL (A652A0000002543)
- ENERPAC Rc25 Ton Spring Kit Rc254 (RC25K33)
- ENERPAC MS210, 5 Ton, Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments (MS210)
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- ENERPAC RWH20K, REPAIR KIT (RWH20K)
- ENERPAC MS21020, 12.5 Ton, Hydraulic Cylinder and Hand Pump Set with 3 Cylinders and 53 Attachments (MS21020)
- ENERPAC Repair Kit (P392ALK)
- ENERPAC Simplex 50 Ton SA Flat Jack Spr Ret 62 In (RFS50)
- Enerpac Maintenance Sets