Shop All Hydraulic Press Accessories
Enerpac
A136, V-Block for 10 ton H-Frame Press
Mfr # A136
Zoro # G1212924
product price: $1,307.99
/pk 2, $654.00/ea
Free Shipping & Returns
Not eligible for select promotions
$1,307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 ton
- Material Steel
- Length (In.) 12
- Width (In.) 1.25
- Height (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A136
- Zoro # G1212924
- UPC # 662005403158
- Country of Origin United States
- Category Hydraulic Press Accessories
Dimensions
Size | 10 ton |
Length (In.) | 12 |
Width (In.) | 1.25 |
Height (In.) | 6 |
Cut Out Width (In.) | 1.25 |
Cut Out Length (In.) | 4 |
Cut Out Height (In.) | 2 |
Overall Height | 6 in |
Overall Length | 12 in |
Cutout Length | 4 in |
Cutout Width | 1-1/4 in |
Cutout Height | 2 in |
Overall Width | 1-1/4 in |
Description
V Block Set, For Use With 10 tons Press, Mfr. No. IPA1220, Mfr. No. IPA1220A, Mfr. No. IPA1244, Mfr. No. IPA1244A, Mfr. No. IPE1215, Mfr. No. IPE1215A, Mfr. No. IPH1234, Mfr. No. IPH1234A, Mfr. No. IPH1240, Mfr. No. IPH1240A, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51012)
- K-TOOL INTERNATIONAL 3/8" Drive 48 Geared Teeth Ratchet, Long Handled, Chrome, 3/8", 11-3/8", Chrome (KTI-22095)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- ENERPAC G382107, BEARING (G382107)
- ENERPAC JBI10, Base Plate for 10 ton Cylinders (JBI10)
- SCHLEY PRODUCTS HYDRAULIC PRESS C FRAME (SL11090)
- OTC Holding Fixture Bench Mounted (7020)
- SHINN FU Pump Guide (248909)
- OMEGA Wide Truck Ramps, 20Ton (93201)
- SUNEX ® Tools 8-Piece Press Accessory Kit (57KIT8)
- Enerpac Hydraulic Press Accessories