Shop All Maintenance Sets
Enerpac
A132, 5 ton RC Cylinder Attachment, Single Chain Plate
Mfr # A132
Zoro # G2921161
product price: $319.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cylinder Series RC
- Capacity with Attachments 5 tons
- For Use With Cylinder Capacity 5 ton
- Capacity of Attachment 5 ton
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # A132
- Zoro # G2921161
- UPC # 662005805853
- Country of Origin United States
- Category Maintenance Sets
Details
Promotion Restriction | Not eligible for promotion |
Item | Chain Pull Plate |
For Use With Cylinder Series | RC |
Capacity with Attachments | 5 tons |
For Use With Cylinder Capacity | 5 ton |
Capacity of Attachment | 5 ton |
Material of Construction | Steel |
Capacity (Tons) | 5 |
For Use With | 10 Ton RC Cylinders |
Material | Steel |
Attachment Type | Single Chain Plate |
Accessory Type | Chain Pull Plate |
Description
Chain Pull Plate, Attachment Type Single Chain Plate, 5 ton, Material Steel, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-50-41)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1623 2RS PRX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (60BS36 X 1 1/2)
- LINCOLN Grease Fttng Zerk, 1/8"-27 PTF Spl XShort (L1610S)
- ENERPAC Rc10 Ton Spring Kit Rc1014 (RC10K37)
- ENERPAC HCL2006, 223 ton Capacity, 5.91 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder (HCL2006)
- ENERPAC MZ4008, 2.5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ4008)
- ENERPAC A15, 5 ton RC Cylinder Attachment, 90 Degree V-Base (A15)
- ENERPAC RC10K52, RC10 TON STANDARD REPAIR KIT, RC106, RC108, RC1010 (RC10K52)
- ENERPAC RD910K2, REPAIR KIT (RD910K2)
- ENERPAC P392Fp Service Kit (P392FPK1)
- Enerpac Parts & Accessories