Shop All Maintenance Sets
Enerpac
A128, 5 ton RC Cylinder Attachment, Rubber Flex-Head
Mfr # A128
Zoro # G2502464
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Cylinder Series RC
- Capacity with Attachments 5 tons
- For Use With Cylinder Capacity 5 ton
- Capacity of Attachment 5 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # A128
- Zoro # G2502464
- UPC # 662005805716
- Country of Origin China
- Category Maintenance Sets
Dimensions
Overall Length | 3.4 in |
Overall Length (In.) | 3.4 |
Dia. (In.) | 3.40 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flex Head |
For Use With Cylinder Series | RC |
Capacity with Attachments | 5 tons |
For Use With Cylinder Capacity | 5 ton |
Capacity of Attachment | 5 ton |
For Use With | 10 Ton RC Cylinders |
Capacity (Tons) | 5 |
Material of Construction | Steel with Rubber Exterior |
Material | Steel with Rubber Exterior |
Attachment Type | Base Attachment, Collar Attachment, Plunger Attachment |
Accessory Type | Flex Head |
Description
Flex Head, Attachment Type Base Attachment, Collar Attachment, Plunger Attachment, 5 ton, Material Steel with Rubber Exterior, Overall Length 3.4 in, For Use With Cylinder Capacity 5 ton, For Use With Cylinder Series RC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- PIX NORTH AMERICA Fhp V-Belt 5L760 (B73)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C4-4FV)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- ENERPAC Simplex 50 Ton SA Flat Jack Spr Ret 62 In (RFS50)
- ENERPAC Rc25 Ton Spring Kit Rc256 (RC25K34)
- ENERPAC Seal Kit 40 Kn S/A Metric/Imperial (CST40K)
- ENERPAC Cylinder Tilt Saddle, 2.80 in L Overall (CATS101)
- Enerpac Maintenance Sets