Shop All Sockets
Enerpac
3-3/4 Gt6 Tensioner Socket
Mfr # GT6NRS3750
Zoro # G0085554
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Type Tensioner
- SAE or Metric SAE
- Size 3-3/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 3-3/4 Gt6 Tensioner Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3-3/4 Gt6 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-429)
- NOVA Pen Plus Jaws (6034)
- KLEIN TOOLS 1/2" Drive, Impact Rated 12 Points (66031)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- MILWAUKEE TOOL 3/8 in. Drive Socket Rail (49-66-6735)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- Enerpac Sockets