Shop All Sockets
Enerpac
3-1/4" Gt6 Tensioner Socket
Mfr # GT6NRS3250
Zoro # G0085703
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Type Tensioner
- SAE or Metric SAE
- Size 3-1/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
SAE or Metric | SAE |
Item | 3-1/4In Gt6 Tensioner Socket |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
3-1/4In Gt6 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT102P1)
- BUCK KNIVES 110 Folding Hunter Black 420 HC Stainless Steel 8.63" Folding Knife (9210)
- KLEIN TOOLS Offset Flexible Eye Pulling Grips 12-Inch (KSRK100-1)
- PROTO 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J07514T)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Socket (SHD23127)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 13Mm, W32983 (W32983)
- WESTWARD 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR63)
- Enerpac Sockets