Shop All Sockets
Enerpac
2" And M52 Tensioner Socket
Mfr # GT3NRS2000M052
Zoro # G0085712
product price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Tensioner
- SAE or Metric SAE
- Size 2"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 2In And M52 Tensioner Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
2In And M52 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK25 (DWPH2254P25K)
- MILWAUKEE TOOL 3/16 in. x 8 in. Cabinet Cushion Grip Screwdriver (Made in USA) (MT213)
- CTA MANUFACTURING Oil Filter Wrench Stand, Truck, 4Pc (CTA4325T)
- WESTWARD WESTWARD Rolling Cabinet Kit, 25-Drawers Total, Stainless Steel, 45" W x 19" D x 81.5" H (361LN0)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- URREA 3/8"drive, 9/16 in, 6 point SAE deep socket. (5018H)
- WESTWARD 1/4 in Drive, 9mm Spline Metric Socket, 12 Points (33M330)
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E227)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YP82)
- TEKTON 3/4 Inch Drive x 32 mm 12-Point Socket (SHD32332)
- Enerpac Sockets & Ratchets