Shop All Pressure Gauges
Enerpac
1533R, Hydraulic Pressure Gauge, 1.5 in. Face, Rear Mount, 3,000 maximum psi
Mfr # 1533R
Zoro # G3269519
Free Shipping & Returns
Not eligible for select promotions
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT
- Includes Safety Blowout Disc and Pressure Equalizing Membrane
- Accuracy +/-1.5%
- Length 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Enerpac
- MFR # 1533R
- Zoro # G3269519
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 1.99" |
Diameter | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Connection Location | Back |
Item | Pressure Gauge |
Includes | Safety Blowout Disc and Pressure Equalizing Membrane |
Range | 0 to 3000 psi |
Accuracy | +/-1.5% |
Max Pressure (PSI) | 3000 |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Max. Pressure (PSI) | 3000 |
Smallest Graduation | 10 bar; 100 psi |
Graduations | 50 bar; 500 psi |
Gauge Mounting Method | Rear Mount |
Type | Dry |
Description
Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 4mm, Classic (CC0043)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (DPG-111)
- SPAN Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (LFC-220-60-G)
- ASHCROFT Pressure Transducer, -0.1to 0 to 0.1 InWC (CX8MB242P1IWL)
- ENERPAC G2517SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 6,000 maximum psi (G2517SL)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2517L)
- ENERPAC 4 Gauge, 010,000 Psi (H4049L)
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Aluminum, Silver (GF5P)
- ENERPAC Pressure Gauge, 0 to 40,000 psi, 1/4 in BSPT, Stainless Steel, Silver (T6010L)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- WINTERS Pressure Gauge, 0 to 30 1/4 in MNPT, Gray (PFP642WBY)
- Enerpac Pressure Gauges