Shop All Pressure Gauges
Enerpac
1531R, Hydraulic Pressure Gauge, 1.5 in. Face, Rear Mount, 1,000 maximum psi
Mfr # 1531R
Zoro # G3269500
product price: $136.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Connection Size 1/8" NPT
- Includes Safety Blowout Disc and Pressure Equalizing Membrane
- Accuracy +/-1.5%
- Length 1.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # 1531R
- Zoro # G3269500
- Country of Origin United States
- Category Pressure Gauges
Dimensions
Connection Size | 1/8" NPT |
Length | 1.99" |
Diameter | 1-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Connection Location | Back |
Item | Pressure Gauge |
Includes | Safety Blowout Disc and Pressure Equalizing Membrane |
Range | 0 to 1000 psi |
Accuracy | +/-1.5% |
Max Pressure (PSI) | 1000 |
Pressure and Vacuum Gauge Type | Pressure Gauge |
Max. Pressure (PSI) | 1000 |
Gauge Mounting Method | Rear Mount |
Smallest Graduation | 1 bar; 20 psi |
Graduations | 10 bar; 100 psi |
Type | Dry |
Description
Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0-30psi, 1/8"CBM, Low Profile (102D-208C-LP)
- SUPCO Economy Digital Multimeter, Temp (DM10T)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- SPAN Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (LFS-224-6000-G)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2517L)
- ENERPAC Pressure Gauge, 0 to 6000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2534R)
- ENERPAC Pressure Gauge 50 000 Psi (T6011L)
- ENERPAC 4 Gauge, 010,000 Psi (H4049L)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2536L)
- ENERPAC G2517SL, Hydraulic Pressure Gauge, 2.5 in. Face, Lower Mount, Glycerine Filled, 6,000 maximum psi (G2517SL)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-60-bar/psi-G1/4)
- Enerpac Pressure Gauges