Shop All Hydraulic Hose Assemblies
Enerpac
12Inhose-37Degflre 5000Psi
Mfr # HLS512
Zoro # G4146366
product price: $75.89
/ea
Free Shipping & Returns
Not eligible for select promotions
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.19 in
- Hose Length 1 ft
- Max. Operating PSI 5000
- Series HLS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Enerpac
- MFR # HLS512
- Zoro # G4146366
- Country of Origin United States
- Category Hydraulic Hose Assemblies
Dimensions
Hose Inside Dia. | 0.19 in |
Hose Length | 1 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | 12Inhose-37Degflre 5000Psi |
Max. Operating PSI | 5000 |
Series | HLS |
Description
12Inhose-37Degflre 5000Psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR021K)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6203FT150)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- ENERPAC THQ706T, 19.5 ft., Twin Torque Wrench Hose, 10,000 psi (THQ706T)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 108" Length - 1/2" MFF x 1/2" MPX - 3250 psi (XCP3-08,08MFF-08MPX,108 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 48" Length - 3/8" MP x 3/8" FJX - 3250 psi (XCP3-06,06MP-06FJX,48 IN OAL)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 48" Length - 3/8" FFX x 3/8" MP - 3250 psi (XCP3-04,06FFX-06MP,48 IN OAL)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 36 In, 1/4 NPT (R2-4-36M)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 60" Length - 1/2" MP x 1/2" MPX - 3250 psi (XCP3-08,08MP-08MPX,60 IN OAL)
- Enerpac Hydraulic Hose Assemblies