Shop All Sockets
Enerpac
1-1/8" And M30 Gt2 Tensioner Socket
Mfr # GT2NRS1125M030
Zoro # G0085371
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Type Tensioner
- SAE or Metric SAE
- Size 1-1/8"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1-1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 1-1/8In And M30 Gt2 Tensioner Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1-1/8In And M30 Gt2 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Blade, Fits Brand Roberts (10-940)
- CTA MANUFACTURING SKT TORX PLUS EP10 (CTA9654)
- ZORO SELECT Ball Lock Pin, Pull Ring, 7/16" Pin Dia. (LBH-SS7142)
- VESSEL MEGADORA Chisel-Type Screwdriver No.970 (970C95120)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- PROTO 3/4 in Drive, 1-11/16" Torx(R) SAE Socket, 12 Points (J5554)
- CRAFTSMAN Sockets, 3/8" Drive 13/16" 6 Point SAE S (CMMT43338)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- Enerpac Sockets & Ratchets