Shop All Sockets
Enerpac
1-1/4" And M33 Gt2 Tensioner Socket
Mfr # GT2NRS1250M033
Zoro # G0085502
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Socket Type Tensioner
- SAE or Metric SAE
- Size 1-1/4"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Tensioner |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 1-1/4In And M33 Gt2 Tensioner Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1-1/4In And M33 Gt2 Tensioner Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M D BUILDING PRODUCTS Spacers 1/8 Inch Tile Bg200 (49168)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 33mm Impact (16303)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 10992 (10992)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- WRIGHT TOOL Sliding T 3/8" Drive Sliding T - 7 (3443)
- KO-KEN Socket 8mm 6 Point 80mm 3/8 Sq. Drive (13300M-8)
- PROTO 1/2 in Drive, 25/32" 12 pt SAE Socket, 12 Points (J5425)
- Enerpac Sockets