Shop All Sockets
Enerpac
1-1/2" Square Drive, 3-1/16 in SAE Socket, 6 Points
Mfr # BSH15306
Zoro # G0084504
product price: $562.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1-1/2" Square
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
- Size 3-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1-1/2" Square |
Size | 3-1/16" |
Width | 4.53 in |
Details
Promotion Restriction | Not eligible for promotion |
Socket Type | Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Socket 6Pt Std 1.5In Sq Drive 3 1/16In |
For Use With | S6000X, S11000X, S6000PX, S11000PX, PTW6000C, PTW6000, E494, E495 |
Tether Style | Tether Capable |
Tether Ready | No |
Series | BSH |
Description
Socket 6Pt Std 1.5In Sq Drive 3 1/16In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4910X-5PK)
- PELICAN Shoulder Strap with Logo, 1470/1490/95 (1472)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- RIDGID Offset Hook Jaw (32505)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 in Drive, 3 in SAE Socket, 6 Points (BSH10300)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4614)
- PERFORMANCE TOOL 3/8 In Dr. Socket 10Mm, W38210 (W38210)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9084)
- Enerpac Sockets