Shop All Sockets
Enerpac
1 1/2 in Drive, 60 mm Metric Socket, 6 Points
Mfr # BSH1560
Zoro # G0084470
product price: $299.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 6
- Includes Pin and O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 1/2 in |
Size | 60mm |
Width | 3.7 in |
Hex Size | 60 mm |
Square Drive Size | 1 1/2 in |
Tool Height | 3 47/64 in |
Socket Size | 60 in |
Overall Width | 3.7 in |
Description
Square Drive Torque Wrench Socket, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 60 in, Compatible Manufacturer Model Number E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 3.7 in, Product Type Square Drive Socket, Tool Height 3 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 10" Aluminum Cutting Blade, 1" Arbor (10BLADEAL)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- VERMONT GAGE Go/No Go Plug Gage Assembly, 2B (301164140)
- JET Straight Pneumatic R6 Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 23,000 rpm, 1/2 HP (JAT-401)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- SUNEX 1/2 X 33Mm Deep (233MD)
- CAPRI TOOLS Aluminum Socket Rail Set, 14, 38 and 12 Drive, 17 Long, Red, 3Pcs Rail W 58 Socket Clips (CP50200-3PK-17RD)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 7/8" Deep Length, Chrome Finish Socket (D008528)
- PROTO 1/2 in Drive, 1-31/64" 12 pt SAE Socket, 12 Points (J5414B)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- URREA 1/2" Drive 12-Point Deep Socket 19MM (5319M)
- Enerpac Sockets & Ratchets