Shop All Sockets
Enerpac
1 1/2 in Drive, 55 mm Metric Socket, 6 Points
Mfr # BSH1555
Zoro # G0898147
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 1/2 in
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 1/2 in |
Size | 55mm |
Width | 3.43 in |
Hex Size | 55 mm |
Square Drive Size | 1 1/2 in |
Overall Width | 3.43 in |
Tool Height | 3 35/64 in |
Socket Size | 55 mm |
Description
Square Drive Torque Wrench Socket, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 55 mm, Compatible Manufacturer Model Number E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 3.43 in, Product Type Square Drive Socket, Tool Height 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04AC)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0300" (27230-C3)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (434187)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- WESTWARD 1/4 in Drive, 1/4" Hex SAE Socket, 6 Points (53YR22)
- KO-KEN Socket 15mm 12 Point 40mm 3/8 Sq. Drive (3305X-15)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 8 Points (ST-818)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 16mm 6 pt Metric Socket, 6 Points (40715)
- Enerpac Sockets & Ratchets