Shop All Sockets
Enerpac
1 1/2 in Drive, 1-7/16 in SAE Socket, 6 Points
Mfr # BSH15144
Zoro # G0084443
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1 1/2 in
- Socket Type Impact
- SAE or Metric SAE
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 1/2 in |
Size | 1-7/16" |
Width | 2.52 in |
Square Drive Size | 1 1/2 in |
Hex Size | 1 7/16 in |
Tool Height | 3 1/16 in |
Socket Size | 1 7/16 in |
Overall Width | 2.52 in |
Description
Square Drive Torque Wrench Socket, Drive Size 1 1/2 in, Socket Shape Hex, Socket Size 1 7/16 in, Compatible Manufacturer Model Number E494, E495, PTW6000, PTW6000C, S11000PX, S11000X, S6000PX, S6000X, Compatible with Series E, ETW, PTW, SX, Drive Shape Square, Features Heavy-Duty Impact Sockets, Impact Rated Yes, Includes Pin and O-Ring, Measurement Type Metric, SAE, Overall Width 2.52 in, Product Type Square Drive Socket, Tool Height 3 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 789 Thread, 2 OD Die, Right Hand Thread, HSS, Brigh (DWTH2-789)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- ENERPAC 2" And M52 Tensioner Socket (GT3NRS2000M052)
- ENERPAC 1 in Drive, 85 mm Metric Socket, 6 Points (BSH1085)
- ENERPAC 1 1/2 in Drive, 60 mm Metric Socket, 6 Points (BSH1560)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket (9486)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41918)
- WIHA Professional Standard Deep Socket Tray (33796)
- WESTWARD 1/4 in Drive, 4mm Hex Metric Socket, 6 Points (53YR30)
- Enerpac Sockets & Ratchets