Shop All Ground Rods & Clamps
Energy
WRENCH-LOK 450-#2
Mfr # 83749-4
Zoro # G800976687
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RUS Approved Yes
- Free of Lead, Cadmium, Heavy Metals Yes
- CSA Certified Yes
- UL Listed Yes
- Visual Inspection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 83749-4
- Zoro # G800976687
- Country of Origin Mexico
- Category Ground Rods & Clamps
Details
RUS Approved | Yes |
Free of Lead, Cadmium, Heavy Metals | Yes |
CSA Certified | Yes |
UL Listed | Yes |
Visual Inspection | Yes |
Wire-to-Ground Rod Connection | Yes |
Technology | Wedge |
Application Type | Grounding Connection |
Wire-to-Wire Connection | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT (31EE10)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- NVENT ERICO Ground Rod, Dia 3/4 In, 10 Ft. L (613400)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- MILLER ELECTRIC Ground Clamp, 500 A, Steel (EG500)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- JACKSON SAFETY Ground Clamp (14732)
- Energy Ground Rods & Clamps