Shop All Ground Rods & Clamps
Energy
WRENCH-LOK 4/0-4/0 350-1/0
Mfr # 83748-1
Zoro # G300976699
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire-to-Wire Connection Yes
- Free of Lead, Cadmium, Heavy Metals Yes
- Visual Inspection Yes
- Technology Wedge
- CSA Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 83748-1
- Zoro # G300976699
- Country of Origin Mexico
- Category Ground Rods & Clamps
Details
Wire-to-Wire Connection | Yes |
Free of Lead, Cadmium, Heavy Metals | Yes |
Visual Inspection | Yes |
Technology | Wedge |
CSA Certified | Yes |
Application Type | Grounding Connection |
UL Listed | Yes |
Wire-to-Ground Rod Connection | Yes |
RUS Approved | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- TELEMECANIQUE SENSORS Limit Switch, Rod Lever, Rotary, 2x(2NC), 10A @ 240V AC, Actuator Location: Side (XCKMR54D1H29)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- 3M Heavy End Cap SKE 8/20, 0.31-0.43", PK50 (SKE-8/20)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- ILSCO Permaground Copper Grounding E Crimp Con (ELT-3-EC)
- ABB Steel City 5/8 In. Grounding Rod Corrosion Resistant Copper Alloy Ground Clamp (G51)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- NVENT ERICO Pipe Clamp, Grounding, Zinc (ZWP1J)
- Energy Ground Rods & Clamps