Shop All Ground Rods & Clamps
Energy
WRENCH-LOK 350-3/0 450-1/0
Mfr # 83748-3
Zoro # G400976735
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA Certified Yes
- UL Listed Yes
- Free of Lead, Cadmium, Heavy Metals Yes
- Technology Wedge
- Application Type Grounding Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 83748-3
- Zoro # G400976735
- Country of Origin Mexico
- Category Ground Rods & Clamps
Details
CSA Certified | Yes |
UL Listed | Yes |
Free of Lead, Cadmium, Heavy Metals | Yes |
Technology | Wedge |
Application Type | Grounding Connection |
Visual Inspection | Yes |
RUS Approved | Yes |
Wire-to-Wire Connection | Yes |
Wire-to-Ground Rod Connection | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 5/16 In, Black, PK100 (DC-5/16NB)
- NVENT HOFFMAN T3-Box Telephone Cabinet, Type 3r, 36.00 (ATC36R366)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 2-3/4" Radius (WC1250)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- ILSCO Copper Neutral Bar Connector, Conductor (NBCE-0615-2-EC)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- BURNDY Pipe Ground Clamp, 10AWG, 3.63In (C22D)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904)
- JACKSON SAFETY Ground Clamp (14732)
- Energy Ground Rods & Clamps