Shop All Ground Rods & Clamps
Energy
WRENCH-LOK 3/0-3/0 300-#2
Mfr # 83749-2
Zoro # G700976640
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire-to-Wire Connection Yes
- Wire-to-Ground Rod Connection Yes
- UL Listed Yes
- Free of Lead, Cadmium, Heavy Metals Yes
- CSA Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 83749-2
- Zoro # G700976640
- Country of Origin Mexico
- Category Ground Rods & Clamps
Details
Wire-to-Wire Connection | Yes |
Wire-to-Ground Rod Connection | Yes |
UL Listed | Yes |
Free of Lead, Cadmium, Heavy Metals | Yes |
CSA Certified | Yes |
Visual Inspection | Yes |
RUS Approved | Yes |
Technology | Wedge |
Application Type | Grounding Connection |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Remote Ethernet I/O, 16Di, 2Port Switch (ioLogik E1210)
- HYDROMAXX 1 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025B)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- ABB Steel City 1/2 In. to 1 In. #10 to #2 AWG Set Screw Ground Clamp (L160DB1)
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- ILSCO Permaground Copper Lay-in Ground Lu, PK3 (GBL-4DB-EC)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- MADISON ELECTRIC 1/2 In. Zinc Die Cast Grounding Inline Bonding Bridge (MEIBB)
- Energy Ground Rods & Clamps