Shop All Ground Rods & Clamps
Energy
WRENCH-LOK 2/0-2/0 4/0-#2
Mfr # 83747-4
Zoro # G300976712
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Listed Yes
- Technology Wedge
- RUS Approved Yes
- CSA Certified Yes
- Wire-to-Ground Rod Connection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 83747-4
- Zoro # G300976712
- Country of Origin Mexico
- Category Ground Rods & Clamps
Details
UL Listed | Yes |
Technology | Wedge |
RUS Approved | Yes |
CSA Certified | Yes |
Wire-to-Ground Rod Connection | Yes |
Free of Lead, Cadmium, Heavy Metals | Yes |
Wire-to-Wire Connection | Yes |
Visual Inspection | Yes |
Application Type | Grounding Connection |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR 20A ALM HD Self GFCI (2097LACCD12)
- MERSEN Forklift Limiter Fuse, CNN Series, 125A, Very Fast Acting, 130VAC, Bolt-On (CNN125)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQR)
- BACKER-ON CMNT BRD SCREW #9X1.25"" (23406)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- ABB Replacement for Tessco 729198022525 (729198022525)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- BURNDY Cabletray Ground Clamp, 2AWG, 1.95In (GC2626CT)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- Energy Ground Rods & Clamps