Shop All Ground Rods & Clamps
Energy
WRENCH-LOK 1/0-1/0 3/0-#2
Mfr # 83747-3
Zoro # G900976716
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free of Lead, Cadmium, Heavy Metals Yes
- Technology Wedge
- CSA Certified Yes
- Wire-to-Ground Rod Connection Yes
- Visual Inspection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 83747-3
- Zoro # G900976716
- Country of Origin Mexico
- Category Ground Rods & Clamps
Details
Free of Lead, Cadmium, Heavy Metals | Yes |
Technology | Wedge |
CSA Certified | Yes |
Wire-to-Ground Rod Connection | Yes |
Visual Inspection | Yes |
Wire-to-Wire Connection | Yes |
UL Listed | Yes |
RUS Approved | Yes |
Application Type | Grounding Connection |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Touch-Safe UL Light Switch, 0x0x0, T13 (LDSWITCH)
- HUBBELL GFCI Rceptcle, Commer., Gr, 15A, 0.5 HP (GFRWR15GRY)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point, 100PK (1032TC)
- BURNDY Pipe Ground Clamp, 5AWG, 6.38In (GAR2226)
- JACKSON SAFETY Ground Clamp (14732)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- WEARWELL Black Coil Ground Cord Wrist Strap 6 ft. L (793.6WSTRAP)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- Energy Ground Rods & Clamps