Shop All Electrical Raceways
Energy
Wire Ducting & Raceways Gelcap-1(B5)
Mfr # 566376-000
Zoro # G205982436
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI C119.1
- Conductor Range (Main) 16 "- 10 AWG
- Bolt Length (Max) .5 in
- Thermal Resistance Applicable for Low Temperatures, Applicable for High Temperatures, Flame-Retardant
- UL Rating UL 486A-486B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 566376-000
- Zoro # G205982436
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Bolt Length (Max) | .5 in |
Lug Barrel Length (Max) | .5 in |
Lug Overall Length (Max) | 1 in |
GelCap Length (Nominal) | 2.8 in |
Bolt Width (Max) | .375 in |
Details
Standards | ANSI C119.1 |
Conductor Range (Main) | 16 "- 10 AWG |
Thermal Resistance | Applicable for Low Temperatures, Applicable for High Temperatures, Flame-Retardant |
UL Rating | UL 486A-486B |
Component Design | PowerGel Sealing Gel |
Voltage Class | ≤ 1 Kv |
Operating Temperature Range | -40 "- 105 °C |
Installation Instruction | English |
Flexibility | Semi-Flexible |
Adhesive Coating | Silicone Gel |
Mechanical Reinforcement | Molded Cap Clamp |
Technology | Cold Shrink, Cold Applied |
Mechanical Resistance | Abrasion Resistant (2040 gm wt, 4000 cycles, 5% max thickness loss) |
Chemical Resistance | ASTM D543, Sulfuric Acid, Sodium Hydroxide, Transformer & Motor Oil |
Product Type | Motor Connection Kit |
Standard Pack | 5 |
Product Use | Street Lighting, Irrigation Systems, HVAC, Outdoor Lighting, Motor Connections |
Environmental Resistance | ASTM D1149, 168 Hours @40°C, 50 pphm |
UV-Stabilized | ASTM G53, UVB, 4000 hours, 4 hour on/off cycle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 34CB5001A01SP, 48 NEMA Frame (34CB5001A01SP)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68580023)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- KABLE KONTROL Fast Fix Splice (KK-FFS)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- LEGRAND Raceway, Series CableSmart, 8 ft., Ivory (40N2B08V)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- Energy Electrical Raceways