Shop All Ground Rods & Clamps
Energy
SHEAR-LOK 5/8inin CU-1/0
Mfr # 83000-1
Zoro # G300976293
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Technology Wedge
- Conductor Combination 1 5/8 in C-C Steel to 1/0 AWG Stranded
- CSA Certified No
- Free of Lead, Cadmium, Heavy Metals Yes
- Application Type Grounding Connection for Conductor to Ground Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 83000-1
- Zoro # G300976293
- Country of Origin Mexico
- Category Ground Rods & Clamps
Details
Technology | Wedge |
Conductor Combination 1 | 5/8 in C-C Steel to 1/0 AWG Stranded |
CSA Certified | No |
Free of Lead, Cadmium, Heavy Metals | Yes |
Application Type | Grounding Connection for Conductor to Ground Rod |
UL Listed | Yes |
Visual Inspection | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd/Revers, 0 to 28.7"Hg (9016GAW1)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- ENM Hour Meter, 3-Hole Round, LCD (TB44B65A)
- BURNDY Wire Ground Clamp, 2/0AWG, 2.75In (GX2929)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- BURNDY Pipe Ground Clamp, 8In (GAR3905TC)
- PANDUIT Braided Strap, One-Hole, 8", Non-Ins (BS100845U)
- BURNDY Static Discharge Clamp, 4.62In (GIE2CG3)
- BURNDY Pipe Ground Clamp, 8AWG, 2.89In (C11HD4/0DB)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- Energy Ground Rods & Clamps