Shop All Cable Sleeves
Energy
MVCC-25/1.0(B25)
Mfr # CM2535-000
Zoro # G000976340
product price: $18.49
/ea
Sold in multiples of 2 for $36.98
$36.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Silicone
- Color Red
- Temp. Range 130°C
- Type Line Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # CM2535-000
- Zoro # G000976340
- Country of Origin United States
- Category Cable Sleeves
Details
Material of Construction | Silicone |
Color | Red |
Temp. Range | 130°C |
Type | Line Cover |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- STOCKCAP Electrical Connector Plugs Polyethylene-PE-10-LDPE-YELLOW, 100PK (001486)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (HWN1.00BK250)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Beige (SR-ED-H-LG-BE)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 25ft- Black (BSRW-J-250-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 25FT- Red (BS-J-SRF-125-25-RD)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- Energy Cable Sleeves