Shop All Splicing Connectors
Energy
HVSY-1523S
Mfr # 770433-000
Zoro # G100976431
product price: $1,501.99
/ea
Free Shipping & Returns
$1,501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Class ≤15 kV
- Application Type Branch
- Conductor Diameter .92 to 1 in
- Number of Cores 1
- Technology Heat Shrink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 770433-000
- Zoro # G100976431
- Country of Origin Belgium
- Category Splicing Connectors
Dimensions
Conductor Diameter | .92 to 1 in |
Insulation Diameter (Main, Y-Only) | .95 to 1.45 in |
Insulation Diameter (Tap, Y-Only) | .85 to 1.45 in |
Details
Voltage Class | ≤15 kV |
Application Type | Branch |
Number of Cores | 1 |
Technology | Heat Shrink |
Cable Shield Style | Tape |
Cross-Section Range | 2 to 750 AWG/kcmil |
Insulation | Plastic |
Design Specification | IEEE 404 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1K0901P7)
- SUPCO 24VAC Definite Purpose Contactor 2P 30A (SMC11)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20W)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- ACOUSTIC Gb- 20-2218 22-18Awg Red Tap Splices (AC437939)
- FLEX-STRUT Splice For FS-200 Channel, 2-Hole (FS-5352 E/G)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11543)
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- Energy Splicing Connectors