Shop All Splicing Connectors
Energy
HVSY-1522S
Mfr # 722789-000
Zoro # G100976905
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Diameter (Main, Y-Only) .65 to 1.05 in
- Technology Heat Shrink
- Conductor Diameter .92 to .51 in
- Insulation Plastic
- Cable Shield Style Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 722789-000
- Zoro # G100976905
- Country of Origin Belgium
- Category Splicing Connectors
Dimensions
Insulation Diameter (Main, Y-Only) | .65 to 1.05 in |
Conductor Diameter | .92 to .51 in |
Insulation Diameter (Tap, Y-Only) | .65 to 1.05 in |
Details
Technology | Heat Shrink |
Insulation | Plastic |
Cable Shield Style | Tape |
Design Specification | IEEE 404 |
Cross-Section Range | 2 to 4/0 AWG/kcmil |
Voltage Class | ≤15 kV |
Number of Cores | 1 |
Application Type | Branch |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- SQUARE D Operating Mechanism, Type LZ, door mount, 250A mechanism, 6 inch handle, long shaft, for PowerPact C, H, J and NSF (9421LZL250H46)
- ALLEN TEL Modular Phone Plug, 8-Position, 8-Contract (AT8X8)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- ILSCO Aluminum Splicer/Reducer, Conductor, PK3 (SPA-0-EC)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- SWE-TECH 3C 60mm Fusion Splice Sleeves, 50PK (FWT31F1-06050)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- 3M Butt Splice Connector, 22-18 AWG, PK100 (MU18BCHTX)
- Energy Wire Connectors & Disconnects