Shop All Splicing Connectors
Energy
HVS-T-1583S
Mfr # 742283-000
Zoro # G800976588
product price: $4,185.99
/ea
Free Shipping & Returns
$4,185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Diameter (PILC) 1.05 to 1.5 in
- Insulation Diameter (Plastic) 1.1 to 1.6 in
- Voltage Class ≤15 kV
- Insulation Plastic
- Cable Shield Style Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 742283-000
- Zoro # G800976588
- Country of Origin India
- Category Splicing Connectors
Dimensions
Insulation Diameter (PILC) | 1.05 to 1.5 in |
Insulation Diameter (Plastic) | 1.1 to 1.6 in |
Sheath Outside Diameter | 1.9 in |
Conductor Diameter | .81 to 1 in |
Details
Voltage Class | ≤15 kV |
Insulation | Plastic |
Cable Shield Style | Tape |
Design Specification | IEEE 404 |
Number of Cores | 3 |
Cross-Section Range | 500 to 750 AWG/kcmil |
Application Type | Transition, Inline, Trifurcator |
Technology | Heat Shrink |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Pink, PVC Insulation (411030511)
- SIEMENS Communications Processor 6GK73431CX100XE0 (6GK7343-1CX10-0XE0)
- LEVITON Receptacle (5362-I)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- GARDNER BENDER Butt Splice, 16 to 22 AWG, PK100 (10-121)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- Energy Wire Connectors & Disconnects