Shop All Splicing Connectors
Energy
GTAP-2(B18)
Mfr # 446451-000
Zoro # G000975725
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Conductor Size (All Outlets) 14 to 2/0 AWG
- Component Design PowerGel Sealing Gel
- Product Use Connect, insulate, & environmentally seal low voltage splices in buried, underground, & overhead applications.
- Adhesive Coating Silicone Gel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 446451-000
- Zoro # G000975725
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Conductor Size (All Outlets) | 14 to 2/0 AWG |
Width (Installed) | 2 in |
Length (Installed) | 4.25 in |
Height (Installed) | 1.19 in |
Details
Color | Black |
Component Design | PowerGel Sealing Gel |
Product Use | Connect, insulate, & environmentally seal low voltage splices in buried, underground, & overhead applications. |
Adhesive Coating | Silicone Gel |
Flexibility | Rigid |
Chemical Resistance | Transformer Oil & Hydrocarbons (Both, Depending on Type, Conditions & Exposure Time) |
Operating Temperature Range | -40 to 90°C |
Environmental Resistance | Moisture, Weathering, Rain, Salt Water, Contaminated Water |
Technology | Cold Applied, Cold Shrink |
Thermal Resistance | Applicable for Low Temperatures, Applicable for High Temperatures, Flame-Retardant |
UV-Stabilized | Yes |
Product Type | Gel Tap Splice |
Voltage Class | ≤1 kV |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Keyswitches (MKA2)
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 5-3/4 in H, 2-3/4 in D (E2PBG)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- DARE WIRE SPLICING SLVE 100CT (DP2-3/100)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- HILLSDALE TERMINAL 22-18 Red T-Tap, PK1000 (20514)
- Energy Wire Connectors & Disconnects