Shop All Splicing Connectors
Energy
GTAP-1(B18)
Mfr # 566427-000
Zoro # G200975365
product price: $49.29
/ea
Sold in multiples of 2 for $98.58
$98.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Environmental Resistance Moisture, Weathering, Rain, Salt Water, Contaminated Water
- Technology Cold Applied, Cold Shrink
- Product Type Gel Tap Splice
- Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 566427-000
- Zoro # G200975365
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length (Installed) | 2.75 in |
Conductor Size (All Outlets) | 14 to 2 AWG |
Height (Installed) | 1.06 in |
Width (Installed) | 1.63 in |
Details
Color | Black |
Environmental Resistance | Moisture, Weathering, Rain, Salt Water, Contaminated Water |
Technology | Cold Applied, Cold Shrink |
Product Type | Gel Tap Splice |
Flexibility | Rigid |
Component Design | PowerGel Sealing Gel |
Operating Temperature Range | -40 to 90°C |
Adhesive Coating | Silicone Gel |
Product Use | Connect, insulate, & environmentally seal low voltage splices in buried, underground, & overhead applications. |
UV-Stabilized | Yes |
Chemical Resistance | Transformer Oil & Hydrocarbons (Both, Depending on Type, Conditions & Exposure Time) |
Thermal Resistance | Applicable for Low Temperatures, Applicable for High Temperatures, Flame-Retardant |
Voltage Class | ≤1 kV |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3" (RLR300)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- POWER FIRST Long Barrel Splice, 3.79 in. L, Red (22EZ41)
- MAGNALUG Butt Splice, 4 Gauge, PK10 (6804-010)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- STA-KON Butt Splice Connector, 6 AWG, Blue, PK20 (2RE6)
- 3M Replacement for 3M 94788 (94788 3M)
- Energy Wire Connectors & Disconnects