Shop All Cable Sleeves
Energy
GELCAP-SL-2/0-3HOLE(B10)
Mfr # F40658-000
Zoro # G800976625
Sold in multiples of 3 for $186.45
$186.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to 105°C
- Standards ANSI C119.1; UL 486A-486B
- Type Stub Connection Kit
- Description/Special Features GelCap Splice Cover Kits Quickly Insulate, Seal, & Protect Stub Splice Connections up to 1kV; Resistance to ASTM D543, Sulfuric Acid, Sodium Hydroxide, Transformer & Motor Oil; Abrasion Resistant, Against Mechanical Impact or Damage; Semi-Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # F40658-000
- Zoro # G800976625
- Country of Origin United States
- Category Cable Sleeves
Details
Temp. Range | -40 to 105°C |
Standards | ANSI C119.1; UL 486A-486B |
Type | Stub Connection Kit |
Description/Special Features | GelCap Splice Cover Kits Quickly Insulate, Seal, & Protect Stub Splice Connections up to 1kV; Resistance to ASTM D543, Sulfuric Acid, Sodium Hydroxide, Transformer & Motor Oil; Abrasion Resistant, Against Mechanical Impact or Damage; Semi-Flexible |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS152)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NC (30G083)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1/4" x25ft (BS-COPPER-025-25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Gray (BS-J-SCW-125-10-GY)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 50ft- White (BS-J-SCW-125-50-WT)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Red (WL-SW-050-25-RD)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1/8" x 25FT (BSNY-J-0125-25)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- Energy Cable Sleeves