Shop All Cable Connectors
Energy
ELB-15-210B2-ES
Mfr # FG1284-000
Zoro # G500976703
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Compression
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # FG1284-000
- Zoro # G500976703
- Country of Origin India
- Category Cable Connectors
Details
Cable Clamping Method | Compression |
Insulated | Yes |
Item | Loadbreak Elbow |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- GARDNER BENDER Connector F Coax Compression (GDC-6C)
- AMPHENOL APH973106A2214P (973106A2214P)
- IFM Wireable M23 connector (E60136)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- KALIBUR Kalibur KMPL03 Mini UHF Male Crimp Connector for RG58-U Coax Cable (KMPL03)
- IFM Wireable M12 connector (EVC810)
- Energy Cord Grips