Shop All Mechanical Lugs
Energy
CSBS 500-1000
Mfr # 1974111-1
Zoro # G000975312
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL Listed No
- Free of Lead, Cadmium, Heavy Metals Yes
- Visual Inspection Yes
- Application Type Underground Splicing
- Voltage Class ≤ 35 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 1974111-1
- Zoro # G000975312
- Country of Origin Mexico
- Category Mechanical Lugs
Details
UL Listed | No |
Free of Lead, Cadmium, Heavy Metals | Yes |
Visual Inspection | Yes |
Application Type | Underground Splicing |
Voltage Class | ≤ 35 kV |
Technology | Shear Bolt |
Conductor Range | 500 (Compact) - 1000 (Concentric) AWG/kcmil |
Conductor Material | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG1)
- ILSCO Aluminum Mechanical Lug, onductor 350-6 (AU-350-EC)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- BURNDY Ground Connector, 4AWG, 2.21In (GCL30)
- BURNDY Insulated Multitap Connector, 2.50 In. L (BIT350)
- BURNDY Insulated Multitap Connector, 1.52 In. L (1PL2/02)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- Energy Mechanical Lugs