Shop All Mechanical Lugs
Energy
CSBS-300C-750C
Mfr # 1099879-1
Zoro # G600974821
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Material Copper
- Technology Shear Bolt
- Visual Inspection Yes
- Conductor Range 300 (Compact) - 750 (Compact) AWG/kcmil
- Free of Lead, Cadmium, Heavy Metals Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy
- MFR # 1099879-1
- Zoro # G600974821
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Conductor Material | Copper |
Technology | Shear Bolt |
Visual Inspection | Yes |
Conductor Range | 300 (Compact) - 750 (Compact) AWG/kcmil |
Free of Lead, Cadmium, Heavy Metals | Yes |
Voltage Class | ≤ 35 kV |
UL Listed | No |
Application Type | Underground Splicing |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Power Supply Strip (PDBC70)
- ALLEN BRADLEY IO Module 1734IB8 (1734-IB8)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- VAST Spring Nut Top, 1/2"-13"X3/8"EG, PK25 (V226 1/2-25)
- ABB Replacement for ABB TGC (TGC ABB)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A4-600N-EC)
- BLACKBURN Insulated Multitap Connector, 7.50 In. L (AMTD50066)
- BURNDY Insulated Multitap Connector, 1.52 In. L (BIT2/0)
- BURNDY Insulated Multitap Connector, 1.25 In. L (1PL42)
- POLARIS Insulated Multitap Connector, 2.65 In. L (IPLD3/0-3B)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- Energy Mechanical Lugs