Shop All Mechanical Lugs
Energy
CSBS-2/0C-500C
Mfr # 1099861-1
Zoro # G900974729
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free of Lead, Cadmium, Heavy Metals Yes
- Voltage Class ≤ 35 kV
- Conductor Range 2/0 (Compact) - 500 (Compact) AWG/kcmil
- Application Type Underground Splicing
- UL Listed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # 1099861-1
- Zoro # G900974729
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Free of Lead, Cadmium, Heavy Metals | Yes |
Voltage Class | ≤ 35 kV |
Conductor Range | 2/0 (Compact) - 500 (Compact) AWG/kcmil |
Application Type | Underground Splicing |
UL Listed | No |
Technology | Shear Bolt |
Visual Inspection | Yes |
Conductor Material | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Hospital Grade Green Dot Power Cord 18 AWG SJT 10 Amp 125 Volt 6 foot (10W1-51006)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON Bracket, Ball Swivel, Plastic, 18mm (E58KAM18B)
- BURNDY Mechanical Conn, Trminl, 2 to 8 AWG, 1 Cond (KLU70)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-3/0N-EC)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 3 Cond (Q3A344N)
- BURNDY Mechancl Conn, Splice, 4/0 to 6 AWG, 2 Cond (AMS4/0)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KPA4CUP)
- Energy Mechanical Lugs