Shop All Wire Connectors
Energy
CPGI-WC-WNG-RD-BULK
Mfr # CR2107-000
Zoro # G900976815
product price: $0.12
/ea
Sold in multiples of 20000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Min. Single Wire Size 18 AWG
- Max. Single Wire Size 8 AWG
- Max. Voltage 600V AC
- Terminal Type Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # CR2107-000
- Zoro # G900976815
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 18 AWG |
Max. Single Wire Size | 8 AWG |
Details
Color | Red |
Max. Voltage | 600V AC |
Terminal Type | Splice |
Type | Wire Cap |
Insulated | No |
Connector Type | Closed End |
Material | Steel |
Item | Wire Terminator |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Pink (NHC1044)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 30A, 250V AC, Non-Indicating (NON-30)
- TAYMAC 2-Decorator Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-RR)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3N-DC24)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF WHT BULK (1327G7FP)
- SIMPSON STRONG-TIE ZMax 8.19 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU210Z)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4B)
- GARDNER BENDER Alum Split Bolt Connector, 4/0 AWG (GAK-4/0N)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- MIDWEST FASTENER Phone Line Splice Phone Connectors 15PK (930944)
- Energy Wire Connectors