Shop All Wire Connectors
Energy
CPGI-WC-WNG-BL-BULK
Mfr # CR2106-000
Zoro # G000976807
product price: $0.18
/ea
Sold in multiples of 114000 for $20,520.00
$20,520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 600V AC
- Length 40.5 mm
- Terminal Type Splice
- Connector Type Closed End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # CR2106-000
- Zoro # G000976807
- Country of Origin China
- Category Wire Connectors
Dimensions
Length | 40.5 mm |
Details
Color | Blue |
Max. Voltage | 600V AC |
Terminal Type | Splice |
Connector Type | Closed End |
Item | Wire Terminator |
Material | Steel |
Insulated | No |
Type | Wire Cap |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VK-G06024)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200HW)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- HUBBELL Arrester 3Kv Other Electrical Component (2137035069)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-3-3/0-EC)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- KLEER CRTXSCRW2.75""SM750LFT/BX (KFS750SM234C)
- GARDNER BENDER Butt Splice Connector, 16-14 AWG, PK75 (75-123)
- Energy Wire Connectors