Shop All Wire Connectors
Energy
CPGI-WC-WG-OR-BULK
Mfr # CR2103-000
Zoro # G700976756
product price: $0.04
/ea
Sold in multiples of 2000 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Max. Voltage 600V AC
- Type Wire Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # CR2103-000
- Zoro # G700976756
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 14 AWG |
Details
Color | Orange |
Max. Voltage | 600V AC |
Type | Wire Cap |
Material | Steel |
Item | Wire Terminator |
Insulated | No |
Terminal Type | Splice |
Connector Type | Closed End |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- SEA-DOG Thermal AC/DC Circuit Breaker - 8 Amp (420808-1)
- VYNCKIER Enclosure (VM776)
- SCHNEIDER ELECTRIC Disconnect switch, TeSys VLS, protruding rotary handle, hole mounting, 65x65 mm, black handle, 5 mm shaft, defeatable (VLSH2H5BD)
- IDEAL Insulated Wire Grounding Connector; Green, 100PK (3025798)
- GROTE Female Plug-In Pin Pigtail, Length: 11 1/2 in (67000)
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND BULK (113920P1)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- GROTE Sentry Pigtail (66900)
- GARDNER BENDER Butt Splice Insul Connector, 22-18, PK22 (20-121)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- Energy Wire Connectors