Shop All Wire Connectors
Energy
CPGI-WC-CG-YW-BULK
Mfr # CR2092-000
Zoro # G200976812
product price: $0.10
/ea
Sold in multiples of 25000 for $2,500.00
$2,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 10 AWG
- Max. Voltage 600V AC
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy
- MFR # CR2092-000
- Zoro # G200976812
- Country of Origin China
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 10 AWG |
Details
Color | Yellow |
Max. Voltage | 600V AC |
Material | Steel |
Type | Wire Cap |
Insulated | No |
Terminal Type | Splice |
Connector Type | Closed End |
Item | Wire Terminator |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 9 Ft Extension Cord, 3 Outlet, White, 50377 (51947)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Electrical Box (5334-0)
- WIEGMANN Qr Latch Cover, NOVAL Accessory, Fiberglass, Enclosure (HW-J121005CHQR)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- GARDNER BENDER Butt Splice Connector, 22-16 AWG, Red, PK22 (20-121N)
- HARTING M20 Rectangular Connector Hood, 57 mm H (19300101520)
- 3M Twist On Wire Connector, 14-10 AWG, PK250 (B/G+Jug)
- HARTING Han E 10 Pos. M Insert Screw (09330102601)
- GROTE Sealed Marker Lamp Pigtail (67050)
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- ANDERSON POWER PRODUCTS SBX350 AMP CONTACT 3/0 AWG (6355BK)
- Energy Wire Connectors & Disconnects