Shop All Cable Carriers
Energy Chain
Tubing Support, 1.350in, Black, Polyamides
Mfr # I-BFH-29-0
Zoro # G2863034
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 40 Degrees to 221 Degrees F
- Corrugated Tubing Fitting Color Black
- IP Rating Not Rated
- Connection Type/Size PG29
- Self Extinguising Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BFH-29-0
- Zoro # G2863034
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG29 |
Tubing Size | 1.35 in |
Details
Item | Tubing Support |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Item | Tubing Support |
IP Rating | Not Rated |
Self Extinguising | Yes |
Self Extinguishing | Flame Retardant |
For Use With | IGUS Corrugated Tubing |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Material | Nylon |
Color | Black |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications |
Min. Operating Temperature | 40 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Tubing Support, Connection Type/Size PG29, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.35 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (XTCR032C21A)
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- INTERMATIC Photocntrl, Stem and Swivel, 208 to 277VAC (K4253)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- Energy Chain Cable Carriers