Shop All Cable Carriers
Energy Chain
Tubing Support, 1.120in, Black, Polyamides
Mfr # I-BFH-23-0
Zoro # G3454507
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Color Black
- Tubing Size 1.12 in
- For Use With IGUS Corrugated Tubing
- Temp. Range 40 Degrees to 221 Degrees F
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BFH-23-0
- Zoro # G3454507
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.12 in |
Connection Type/Size | PG23 |
Details
Item | Tubing Support |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Item | Tubing Support |
For Use With | IGUS Corrugated Tubing |
Temp. Range | 40 Degrees to 221 Degrees F |
Self Extinguishing | Flame Retardant |
IP Rating | Not Rated |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguising | Yes |
Chemical Resistant | Yes |
Color | Black |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications |
Description
Tubing Support, Connection Type/Size PG23, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.12 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- OMRON Industrial Snap Action Switch, Hinge, Lever, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV21-B)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft (I-PIST-36B-10)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- IGUS Mounting Brkt, HD, Open, OW11.18In / 284mm (40000-25-12)
- Energy Chain Cable Carriers