Shop All Cable Carriers
Energy Chain
Tubing Support, 0.830in, Black, Polyamides
Mfr # I-BFH-17-0
Zoro # G0565582
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Temp. Range 40 Degrees to 221 Degrees F
- Chemical Resistant Yes
- Tubing Size 0.83 in
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BFH-17-0
- Zoro # G0565582
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 0.83 in |
Connection Type/Size | PG17 |
Details
Item | Tubing Support |
IP Rating | Not Rated |
Temp. Range | 40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Item | Tubing Support |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Color | Black |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguising | Yes |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications |
Max. Operating Temperature | 221 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description
Tubing Support, Connection Type/Size PG17, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.83 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, White (XB6DW1B1B)
- REIKU Corrugated Tubing, 164 ft., Size 3/4In. (PARAB-23G)
- STEEL CITY Floor Box Trim Ring, NOVAL Accessory, 1 Gang, Aluminum (68PFLAL)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- Energy Chain Cable Carriers