Shop All Cable Carriers
Energy Chain
Tubing Support, 0.620in, Black, Polyamides
Mfr # I-BFH-12-0
Zoro # G1259097
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Fitting Material Nylon
- For Use With IGUS Corrugated Tubing
- Tubing Size 0.62 in
- Temp. Range 40 Degrees to 221 Degrees F
- IP Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BFH-12-0
- Zoro # G1259097
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 0.62 in |
Connection Type/Size | PG12 |
Details
Item | Tubing Support |
Corrugated Tubing Fitting Material | Nylon |
For Use With | IGUS Corrugated Tubing |
Temp. Range | 40 Degrees to 221 Degrees F |
IP Rating | Not Rated |
Self Extinguising | Yes |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Item | Tubing Support |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
Color | Black |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications |
Description
Tubing Support, Connection Type/Size PG12, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.62 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- WESTGATE MVP98FEED-THROUGH ARMORED GROUND CLAMP (MVP98)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 25 ft (I-PIST-23B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 10 ft (I-PIST-07B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 10 ft (I-PIST-48B-10)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- Energy Chain Cable Carriers