Shop All Cable Carriers
Energy Chain
Tubing Support, 0.510in, Black, Polyamides
Mfr # I-BFH-10-0
Zoro # G2823091
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Corrugated Tubing Fitting Color Black
- For Use With IGUS Corrugated Tubing
- Tubing Size 0.51 in
- Corrugated Tubing Fitting Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BFH-10-0
- Zoro # G2823091
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 0.51 in |
Connection Type/Size | PG10 |
Details
Item | Tubing Support |
IP Rating | Not Rated |
Corrugated Tubing Fitting Color | Black |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Item | Tubing Support |
Corrugated Tubing Fitting Material | Nylon |
Self Extinguishing | Flame Retardant |
Self Extinguising | Yes |
Temp. Range | 40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Color | Black |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Tubing Support, Connection Type/Size PG10, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.51 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Impact Strength, Machine and Installation Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptacle (6284)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade Devices, Residential Grade, Receptacles, Single, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Self Grounding, White (RR205W)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-115-1v5)
- Energy Chain Cable Carriers