Shop All Cable Carriers
Energy Chain
Elbow 90 deg., 1.670 in., Black, Polyamides
Mfr # I-BVWD-P366GT
Zoro # G2717881
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tubing Size 1.67 in
- Corrugated Tubing Fitting Material Nylon
- Connection Type/Size PG36
- Chemical Resistant Yes
- Self Extinguising Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVWD-P366GT
- Zoro # G2717881
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.67 in |
Connection Type/Size | PG36 |
Details
Item | Elbow 90 Degrees |
Corrugated Tubing Fitting Item | 90 Degrees Elbow |
Corrugated Tubing Fitting Material | Nylon |
Chemical Resistant | Yes |
Self Extinguising | Yes |
For Use With | IGUS Corrugated Tubing |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Color | Black |
IP Rating | 66 |
Self Extinguishing | Flame Retardant |
Color | Black |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Elbow 90 Degrees, Connection Type/Size PG36, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.67 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- GARDNER BENDER Vinyl-Insulated Spade Terminal, 12-10, PK5 (75-116)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-125-0-1)
- Energy Chain Cable Carriers