Shop All Cable Carriers
Energy Chain
Elbow 90 deg., 1.350 in., Black, Polyamides
Mfr # I-BVWD-P299GT
Zoro # G3160647
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Yes
- Self Extinguising Yes
- Self Extinguishing Flame Retardant
- Tubing Size 1.35 in
- Corrugated Tubing Fitting Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVWD-P299GT
- Zoro # G3160647
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 1.35 in |
Connection Type/Size | PG29 |
Details
Item | Elbow 90 Degrees |
Corrugated Tubing Fitting Item | 90 Degrees Elbow |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Nylon |
Temp. Range | 40 Degrees to 221 Degrees F |
IP Rating | 66 |
For Use With | IGUS Corrugated Tubing |
Color | Black |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Max. Operating Temperature | 221 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Elbow 90 Degrees, Connection Type/Size PG29, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.35 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S8-C100)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- EATON CUTLER-HAMMER Ground Bar Kit (GBKP21P)
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- ENERGY CHAIN Connector, 2.150 in., Black, Polyamides (I-BVND-P488GT)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-1)
- Energy Chain Cable Carriers