Shop All Cable Carriers
Energy Chain
Elbow 90 deg., 1.120 in., Black, Polyamides
Mfr # I-BVWD-P213GT
Zoro # G1109692
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self Extinguising Yes
- Chemical Resistant Yes
- IP Rating 66
- Corrugated Tubing Fitting Material Nylon
- For Use With IGUS Corrugated Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energy Chain
- MFR # I-BVWD-P213GT
- Zoro # G1109692
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG21 |
Tubing Size | 1.12 in |
Details
Item | Elbow 90 Degrees |
Self Extinguising | Yes |
Chemical Resistant | Yes |
IP Rating | 66 |
Corrugated Tubing Fitting Material | Nylon |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Color | Black |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Item | 90 Degrees Elbow |
Self Extinguishing | Flame Retardant |
Color | Black |
Min. Operating Temperature | 40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description
Elbow 90 Degrees, Connection Type/Size PG21, Corrugated Tubing Fitting Material Nylon, Tubing Size 1.12 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS BAKER 3-Channel Soldering Station with soldering iron and safety rest, 120V (B9000)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1825 (J1825)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 25 ft (I-PIST-12B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- Energy Chain Cable Carriers