Shop All Cable Carriers
Energy Chain
Elbow 90 deg., 0.830 in., Black, Polyamides
Mfr # I-BVWD-P167GT
Zoro # G1032166
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IGUS Corrugated Tubing
- Connection Type/Size PG16
- Corrugated Tubing Fitting Color Black
- Chemical Resistant Yes
- Corrugated Tubing Fitting Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVWD-P167GT
- Zoro # G1032166
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Connection Type/Size | PG16 |
Tubing Size | 0.83 in |
Details
Item | Elbow 90 Degrees |
For Use With | IGUS Corrugated Tubing |
Corrugated Tubing Fitting Color | Black |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Material | Nylon |
Temp. Range | 40 Degrees to 221 Degrees F |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Item | 90 Degrees Elbow |
Self Extinguising | Yes |
IP Rating | 66 |
Color | Black |
Max. Operating Temperature | 221 Degrees F |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Min. Operating Temperature | 40 Degrees F |
Operating Temp. Range | 40 Degrees F to 221 Degrees F |
Description
Elbow 90 Degrees, Connection Type/Size PG16, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.83 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AUX-C 1QPlus1SY 250 V XT1-XT4 F/P (KXTAAXCQSYFP)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDC-250MA)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 25 ft (I-PIST-23B-25)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Tubing Support, 0.620in, Black, Polyamides (I-BFH-12-0)
- IGUS Cable Carrier, E2 Micro E2-10, 20X38mm, 1ft (E2-10-20-038-0)
- Energy Chain Cable Carriers