Shop All Cable Carriers
Energy Chain
Elbow 90 deg., 0.620 in., Black, Polyamides
Mfr # I-BVWD-P112GT
Zoro # G3269533
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 40 Degrees to 221 Degrees F
- Corrugated Tubing Fitting Material Nylon
- For Use With IGUS Corrugated Tubing
- Tubing Size 0.62 in
- Connection Type/Size PG11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Energy Chain
- MFR # I-BVWD-P112GT
- Zoro # G3269533
- Country of Origin Switzerland
- Category Cable Carriers
Dimensions
Tubing Size | 0.62 in |
Connection Type/Size | PG11 |
Details
Item | Elbow 90 Degrees |
Temp. Range | 40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Material | Nylon |
For Use With | IGUS Corrugated Tubing |
Self Extinguising | Yes |
Corrugated Tubing Fitting Color | Black |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
Corrugated Tubing Fitting Item | 90 Degrees Elbow |
IP Rating | 66 |
Color | Black |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | 40 Degrees F |
Description
Elbow 90 Degrees, Connection Type/Size PG11, Corrugated Tubing Fitting Material Nylon, Tubing Size 0.62 in, Chemical Resistant Yes, For Use With IGUS Corrugated Tubing, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Highest Grade of Safety and Sealing, Impact Strength, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 66, Self Extinguishing Yes, Standards -, Temp. Range 40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- ALLEN TEL Duplex SC to SC Fiber Optic Cable, Singlemode, 3 M (GBSC2-D1-03)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- HONDA Carburetor Assembly (16100-Z0V-D01)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-3/4 in., 25 ft (I-PIST-48B-25)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- ENERGY CHAIN Elbow 90 deg., 1.350 in., Black, Polyamides (I-BVWD-P299GT)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1 in., 25 ft (I-PIST-29B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 25 ft (I-PIST-17B-25)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- Energy Chain Cable Carriers